SHOCK 34964 Gas-Magnum Truck Shock Absorber 1990-2014 Ford
- Mfr # M45-34964
- Zoro # G103727467
product price:Â
$
86.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M45-34964
- Zoro #
- G103727467
- UPC #
- 48598049377
- Country of Origin
- China
Description
Gas-Magnum truck shock absorber is designed for mid to full size, hard working pick-up trucks and vans. These units provide firm control without a harsh ride.
Features- Bore - Lower operating pressure than standard 1 inch bore units. Special seal - 'self-lubricating' fluid seal designed to retain gas without excessive wear or friction.
- Reserve tube - more fluid for more consistent performance. Expanded reserve tube for greater oil capacity to better dissipate heat.
- Piston rod - heavy-duty nitro carburized rod for long service life. Work more efficiently with less effort.
- All weather fluid - Contains special modifiers to reduce friction and ensure smooth rod reaction.
- Full displaced valving - better valving range on both the compression and extension cycles of the unit for a smooth comfortable ride.
- Nitrogen gas charged - for improved ride and handling, helps maintain tire to road contact by reducing aeration.
- Sintered iron piston - stronger than traditional metals, enhances durability for longer service life.
- Type - Nitrogen Gas Charged.
- Internal design - Twin tube.
- Extended length - 26-3/8 in.
- Compressed length - 15-3/4 in.
- Rod diameter - 5/8 in.
- Upper mounting style - Eye.
- Lower mounting style - Eye.
- Valving type - 10 stage full displaced valving.
- Rod Finish - Nitrocarburized.
- Rod Material - Sintered Iron.
- Body Color - Yellow.
- Fits for - 1990-1996 Ford F-150, 1992-1996 Ford F-250, 1999-2014 Ford F-350 Super Duty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.