Shop ZORO SELECT
See all product information
Create Account
121.00mm Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-404528
Zoro # G4344965
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
121 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.5 mm
Number of Flutes
2
Shank Dia.
11.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450-404528
- Zoro #
- G4344965
- UPC #
- 888226080767
- Country of Origin
- China
Dimensions
- Overall Length
- 121 mm
- Drill Bit Size
- 11.5 mm
- Shank Dia.
- 11.5 mm
- Flute Length
- 76 mm
- Depth:Dia. Ratio
- 7xD
- Drill Bit Dimension Type
- Metric
- Drilling Depth
- 76.00mm
- Drill Length Class
- Jobber-Length
- Shank Length
- 45 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 2 63/64 in
- Wire Rope Length
- 121 mm
Description
Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4528, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.