Shop ZORO SELECT
See all product information
Create Account
Carbide Bur, Pointed Tree, 1/2, 1/4 Shank
Mfr # 310-002723
Zoro # G8102351
product price:Â
$
63.85
/ea
Key Features
Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SG-5L6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310-002723
- Zoro #
- G8102351
- UPC #
- 888226071956
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 1 in
- Overall Length
- 6 1/2 in
- Shank Size
- 1/4"
- Shank Length
- 6 in
- Shank Dia.
- 1/4 in
- Head Dia.
- 1/2 in
- Head Length
- 1 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SG-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron