Shop ZORO SELECT
See all product information
Create Account
Carbide Bur, Pointed Tree, 3/32, 3/32 Shank
Mfr # 310-002147
Zoro # G2972490
product price:Â
$
8.59
/ea
Key Features
Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
3/32"
Length of Cut
1/4 in
Trade Number
SG-61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310-002147
- Zoro #
- G2972490
- UPC #
- 888226069786
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 3/32"
- Length of Cut
- 1/4 in
- Overall Length
- 1 1/2 in
- Shank Size
- 3/32"
- Head Dia.
- 3/32 in
- Shank Dia.
- 3/32 in
- Head Length
- 1/4 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 3/32 in, Head Dia. 3/32 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-61, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide