Square End Mill, 0.03125 in, Carbide
Mfr # 236-001004
Zoro # G8373136
product price:Â $18.85
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/32"
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
236-001004
Zoro #
G8373136
UPC #
888226039291
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
1/32"
Length of Cut
0.0625 in
Milling Dia.
0.03125 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.03125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.0625 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.