Shop ZORO SELECT

ChuckingReamer, Straight, 3-1/4in, 0.298in

  • Mfr # 500-0002980

  • Zoro # G8322237


product price: 
$
81.99
/ea

Key Features

Size - Decimal
0.2980 in - 0.2980
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500-0002980
Zoro #
G8322237
UPC #
888226111560
Country of Origin
United States

Dimensions

Size - Decimal
0.2980 in - 0.2980
Flute Length
1 1/8 in
Shank Size
0.2980"
Overall Length
3 1/4 in
Reamer Size
19/64 in
Size
0.2980"
Dimension Type
Decimal inch
Large End Dia.
0.2980"
Size- Decimal
0.2980" (0.2980)
Shank Dia.
19/64 in
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in
Shank Diameter
0.3 in
Cutting Diameter Tolerance
+0.0000 in /+0.0003 in
Reamer Size - Decimal Equivalent
0.298 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Coolant Through
No
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Decimal Equivalent
0.2980
Material
Carbide
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
6
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
Reamer Application
Through Hole
List Number
500
Secondary Material Application ISO Code
H, M, N, P, S

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 19/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.