Shop ZORO SELECT
See all product information
Create Account
ChuckingReamer, Straight, 3-1/4in, 0.302in
- Mfr # 500-002013
- Zoro # G8137543
product price:Â
$
59.99
/ea
Key Features
Size - Decimal
N - 0.3020
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-002013
- Zoro #
- G8137543
- UPC #
- 888226083584
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Letter
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 6
- Primary Material Application
- Cast Iron, Steel
- Coolant Through
- No
- Shank Type
- Straight
- Material
- Carbide
- Decimal Equivalent
- 0.3020
- Chamfer Angle
- 45 Degrees
- Primary Material Application ISO Code
- K, P
- Cutting Direction
- Right Hand
- Material Applications
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
- Chamfer
- 45 Degrees
- Spiral Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Reamer Application
- Through Hole
- List Number
- 500
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- H, M, N, P, S
Dimensions
- Size - Decimal
- N - 0.3020
- Flute Length
- 1 1/8 in
- Reamer Size
- N
- Large End Dia.
- 0.3020"
- Size- Decimal
- N (0.3020)
- Dimension Type
- Letter
- Overall Length
- 3 1/4 in
- Size
- N
- Shank Size
- 0.3020"
- Shank Dia.
- 19/64 in
- Cutting Dia. Tolerance
- +0.0000 in /+0.0003 in
- Reamer Size - Decimal Equivalent
- 0.302 in
- Shank Diameter
- 0.3 in
- Cutting Diameter Tolerance
- +0.0000 in /+0.0003 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.