Cor. Rad. End Mill, 1/16" CR, Carbide

  • Mfr # 283-371127D

  • Zoro # G7339617


product price: $46.59
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
0.0600"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-371127D
Zoro #
G7339617
UPC #
888226268493
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
0.0600"
Length of Cut
1.125 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Corner Radius
0.06 in
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
List Number
283
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Grade
High Performance
Cast Iron (K) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Helix Angle
42 Degrees
Item
Corner Radius End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.