Shop ZORO SELECT
See all product information
Create Account
Screw Machine Drill Bit, 2.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-400984B
Zoro # G4343879
product price:Â
$
21.89
/ea
Sold in multiples of 7 for $153.23
Key Features
Overall Length
46 mm
Flute Length
21 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460-400984B
- Zoro #
- G4343879
- UPC #
- 888226171373
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 2.5 mm
- Overall Length
- 46 mm
- Flute Length
- 21 mm
- Shank Dia.
- 2.5 mm
- Depth:Dia. Ratio
- 8xD
- Sizes Included
- 2.50mm
- Maximum Drilling Depth
- 13/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Shank Length
- 123/125 in
- Drill Length Class
- Screw-Machine Length
- Wire Rope Length
- 46 mm
Description
Screw Machine Drill Bit, Drill Bit Size 2.5 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0984
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.