Shop ZORO SELECT
See all product information
Create Account
Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-300995
Zoro # G4172695
product price:Â
$
15.69
/ea
Sold in multiples of 9 for $141.21
Key Features
Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460-300995
- Zoro #
- G4172695
- UPC #
- 888226077903
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #39
- Overall Length
- 1 13/16 in
- Flute Length
- 13/16 in
- Depth:Dia. Ratio
- 8xD
- Shank Dia.
- 3/32 in
- Sizes Included
- #39
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Length Class
- Screw-Machine Length
- Maximum Drilling Depth
- 13/16 in
- Shank Length
- 1 in
- Wire Rope Length
- 1 13/16 in
Description
Screw Machine Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0995
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.