Shop ZORO SELECT

Straight Flute Drill, Size No 8, Bright

  • Mfr # 470-301990

  • Zoro # G4340169


product price: 
$
28.29
/ea
Sold in multiples of 6 for $169.74

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 3/16 in
Number of Flutes
2
Decimal Equivalent
0.1990
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470-301990
Zoro #
G4340169
UPC #
888226076357
Country of Origin
United States
Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1990
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Finish
Bright
Point Type
Notched
Application
Metalworking
Number of Pieces
1
Material
Carbide
List Number
470
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Material Grade - Machining
C2
Flute Type
Straight
Web Thinning
Thinned
Shank Type - Machining
Straight
Web Construction
Tapered
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Material - Machining
Carbide
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #8, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1990, Wire, Notched Point Drill Bit Point Type, Flute Length 1 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.