2 Flute X-Long Length End Mill, Single End Ballnose, 7/16in dia., 6in overall lgth, AlTiN Finish

  • Mfr # 227-001053

  • Zoro # G316279937


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/16 in
Number of Flutes
2
Single End/Double End
Single End
Shank Dia.
7/16 in
Helix Angle
30 deg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
227-001053
Zoro #
G316279937
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
7/16 in
Shank Dia.
7/16 in
Overall Length
6 in
Length Of Cut
3 in

Details

Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 deg
Finish
AlTiN
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.