Jobber Length Straight Flute Drill, 8.5mm (.3346 in) size, 43mm LOC, 76mm OAL, bright finish

  • Mfr # 470-403346

  • Zoro # G622434686


product price:ย  $47.19
/ea

Key Features

Overall Length
76 mm
Drill Bit Point Angle
140ยบ Notched
Shank Dia.
8.5 mm
Material - Machining
Carbide
Finish - Machining
Bright
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30โ€”no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470-403346
Zoro #
G622434686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Shank Dia.
8.5 mm
Length of Cut
43 mm

Details

Drill Bit Point Angle
140ยบ Notched
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Description

Jobber Length Straight Flute Drill, 8.5mm (.3346 in) size, 43mm LOC, 76mm overall length, bright finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.