Jobber Length Twist Drill, 29/64 in size, 3 in LOC, 4-3/4 in overall length, bright finish

  • Mfr # 450-104531

  • Zoro # G722434760


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-3/4 in
Drill Bit Point Angle
118º
Shank Dia.
29/64 in
Material - Machining
Carbide
Finish - Machining
Bright
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
450-104531
Zoro #
G722434760
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-3/4 in
Shank Dia.
29/64 in
Length of Cut
3 in

Details

Drill Bit Point Angle
118º
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, cast iron and super alloys
Helix Angle
25º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.