Screw Machine Length Stub Drill, #20 (.1610 in) size, 1-1/16 in LOC, 2-1/8 in OAL, bright finish

  • Mfr # 460-301610

  • Zoro # G722434555


product price:  $16.99
/ea

Key Features

Overall Length
2-1/8 in
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
460-301610
Zoro #
G722434555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8 in
Length of Cut
1-1/16 in
Shank Dia.
#20 (0.1610 in)

Details

Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Helix Angle
15º

Description

Screw Machine Length Stub Drill, #20 (.1610 in) size, 1-1/16 in LOC, 2-1/8 in overall length, bright finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.