Screw Machine Length Stub Drill, #38 (.1015 in) size, 13/16 in LOC, 1-13/16 in OAL, bright finish

  • Mfr # 460-301015

  • Zoro # G822434165


product price:  $14.69
/ea

Key Features

Overall Length
1-13/16 in
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Length of Cut
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
460-301015
Zoro #
G822434165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-13/16 in
Length of Cut
13/16 in
Shank Dia.
#38 (0.1015 in)

Details

Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Helix Angle
15º

Description

Screw Machine Length Stub Drill, #38 (.1015 in) size, 13/16 in LOC, 1-13/16 in overall length, bright finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products