
Screw Machine Length Stub Drill, 3mm (.1181 in) size, 22mm LOC, 48mm overall length, AlTiN finish
Mfr # 460-401181B
Zoro # G222434567
product price: $19.99
/eaKey Features
Overall Length
48 mm
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460-401181B
Zoro #
G222434567
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 mm
Shank Dia.
3 mm
Length of Cut
22 mm
Details
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.