
Screw Machine Length Stub Drill, #47 (.0785 in) size, 3/4 in LOC, 1-3/4 in overall length, bright finish
Mfr # 460-300785
Zoro # G822434806
product price: $13.79
/eaKey Features
Overall Length
1-3/4 in
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460-300785
Zoro #
G822434806
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-3/4 in
Length of Cut
3/4 in
Shank Dia.
#47 (0.0785 in)
Details
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.