MB-64760 Brad Point Drill Set

  • Mfr # MB-64760
  • Zoro # G804175055
product price: 
$
42.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MB-64760
Zoro #
G804175055
UPC #
51667647602
Country of Origin
China

Description

Industry Leading Innovation X29 Brad Point Drill Bit. Faster. Cleaner. Longer Life. Best in class innovation and performance. Dihedral point geometry to drill fast, clean, accurate sized holes. Task specific flute geometry for optimal chip evacuation. Black Oxide finish prevents dulling and resists corrosion. CNC machined high speed steel. Concentric from tip to shank for precise hole accuracy. Benefits: Industry leading speed reducing cycle times. Exceptionally clean holes. Truer, accurate hole diameter. Optimum chip evacuation. Unrivaled hole quality from entry to exit. Extended life reduces cost per hole. Generates minimal heat and material burn. High heat dissipation for extended life and safer tool handling. Drill 10X faster. Cleaner hole quality. High Speed Steel. For drilling clean accurate holes in hardwood, plastics, nylon, fiberglass and most man-made materials.

Features
  • Brad Point Drill Set
  • 6 Piece
Includes:
  • (1) 6pc Brad Point Drill Set
Specifications
  • Country of Origin: USA
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews