MB-64860 Compact No.10 Drill & Driver

  • Mfr # MB-64860
  • Zoro # G804175062
product price: 
$
28.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MB-64860
Zoro #
G804175062
UPC #
51667648609
Country of Origin
China

Description

Industry Leading Innovation 4-In-1 Modular Drill & Driver with four functions. One great accessory. Drill, countersink, or counterbore, Flip the modular insert, & drive screws. Hex set screws. Drill bit with non-slip flat (adjustable depths). Countersink insert (interchangeable) Modular insert with rare earth neo magnetic bit tip. 1" driver bit (interchangeable). Positive lock collar. Quick-change 1/4" hex shank. Feature: Multi-function modular design. Compact size. 1/4" quick change hex shank. Benefits: Drill, countersink, counterbore, and screw driver functions. Compact size for improved use and maneuverability. Convenient on-board hex key for fast tool changes. Fast and easy drill/driver functions without rechucking. Strong fastener retention. Non-slip impact hex shank. Secure locking modular insert. Value Proposition: The most popular dr

Includes:
  • (1) Compact #10 Drill & Driver
Specifications
  • Country of Origin: USA
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews