Shop MONTANA BRAND
Create Account
MB-64867 Drywall Screw Setter Set
- Mfr # MB-64867
- Zoro # G404174946
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-64867
- Zoro #
- G404174946
- UPC #
- 51667648678
- Country of Origin
- China
Description
The 2-in-1 Drywall Screw Setter provides double duty functions for speed and convenience. This modular driver accessory works as a drywall screw setter (dimpler) and 3" magnetic bit holder. Driver bit replacement is simple, easy and less costly than conventional drywall dimpler bits.
Features- 2-in-1 multi-function modular design
- Spin-free screw setter sleeve
- Magnetic bit and fastener retention
- 1/4" quick change shank
- 19 Piece
- (1) 2-in-1 Drywall Screw Setter Set (Drywall Screw Setter (dimpler) and 3" Magnetic Bit Holder), (17) 1" Assorted P2 Driver Bits
- Countersink screws accurately in: Drywall, Particle Board and Plywood
- Easy, low cost driver bit replacement
- Dual-hold driver bit retention
- Improved operation and control
- Magnetic bit tip for strong fastener hold
- Multi-use versatility
- Non-slip quick change, impact compatible shank.
- Country of Origin: USA
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.