Shop MONTANA COLORS
Create Account
1863901 11 oz Hardcore Gloss Spray Paint; Black - 6 per Pack
- Mfr # 1863901
- Zoro # G604109137
product price:Â
$
63.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1863901
- Zoro #
- G604109137
- UPC #
- 8427744140878
- Country of Origin
- Spain
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Black
- Size: 11 oz
- Sheen: Gloss
- Clean Up: Solvent
- Country of Origin: Spain
- Inverted Spray Ability: No
- Primer Required: No
- Coverage Area: 32 sq. ft.
- Skid Resistant: Yes
- Recommended Surface: All Purpose
- Dry Time: 10 min
- Time Before Recoating: 15 minutes
- UV Resistant: Yes
- Indoor or Outdoor: Indoor & Outdoor
- Water Resistant: Yes 400ml/312gm
- Weight: 5.26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.