MWGCBSWNRSADD24 Glacier Country Collection Counter Height Barstool with Back - Saddle Upholstery
- Mfr # MWGCBSWNRSADD24
- Zoro # G503850987
product price:Â
$
703.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWGCBSWNRSADD24
- Zoro #
- G503850987
- UPC #
- 661890423746
- Country of Origin
- China
Description
Grab a cold drink and seat yourself on this fine example of rustic style and charm. These barstools are the perfect finishing touch for your bar or bistro table. The Montana Woodworks barstool with back is constructed of solid, U. S. grown lodge pole pine, the pieces joined via the reliable mortise and tenon method that has been successfully employed for centuries. The seat is composed of multiple, edge-glued, solid pine pieces and sanded for a smooth look and feel.
Specifications- Finish: Stained & Lacquered
- Color: Saddle
- Color: Saddle
- Seat Style: Upholstered
- Style: Traditional
- Back Rest: Yes
- Arms: No
- Assembly: Assembled
- Dimensions: 44" H x 19" W x 20" D
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.