This item is Discontinued.

This item is Discontinued.
Tool Cabinet, 36 in W x 24 in D (Discontinued)
Mfr #
BKM362406TC
Zoro #
G600413481
UPC # 67472221098
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKM362406TC
- Zoro #
- G600413481
- UPC #
- 67472221098
- Country of Origin
- China
- Item
- Tool Cabinet
Dimensions
- Width
- 36 in
- Depth
- 24 in
- Overall Width
- 24"
- Overall Length
- 36"
Description
If you are looking for a heavy-duty tool cabinet, the Montezuma BKM722016TC Tool Cabinet is an excellent choice. It has 6 drawers. The Montezuma's Tool Cabinet is perfect for organizing your tools and keeping them in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.