This item is Discontinued.

This item is Discontinued.
Triangle Tool Box, Black, 41 in W x 18 in D (Discontinued)
Mfr #
DX411B
Zoro #
G900413471
UPC # 67472790150
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX411B
- Zoro #
- G900413471
- UPC #
- 67472790150
- Country of Origin
- China
Dimensions
- Width
- 41 in
- Depth
- 18 in
Details
- Item
- Triangle Tool Box
- Color
- Black
Description
41" x 18" Triangle Toolbox - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.