This item is Discontinued.

This item is Discontinued.
Triangle Tool Box, Flat Black, 41 in W x 18 in D (Discontinued)
Mfr #
DX411FB
Zoro #
G600413467
UPC # 67472217596
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX411FB
- Zoro #
- G600413467
- UPC #
- 67472217596
- Country of Origin
- China
Dimensions
- Width
- 41 in
- Depth
- 18 in
Details
- Item
- Triangle Tool Box
- Color
- Black
Description
If you are looking for a toolbox that will help keep your tools organized and easy to access, the Montezuma DX411FB Toolbox is just what you need. The Montezuma's flat black color will fit in well with any work space or garage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.