
Retractable Belt Barrier, Wall Mount, Black Case Fixed 65 ft. Black/Yellow Belt (Discontinued)
- Mfr # Warden-BK-BYD-F-S-650
- Zoro # G1098825
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Warden-BK-BYD-F-S-650
Zoro #
G1098825
UPC #
304369900040
Country of Origin
China
Dimensions
Belt Length
65 ft.
Details
Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black and Yellow Diagonal Striped
Includes
(1) Wall Receiver With Mounting Hardware (1) Warden Retractable Belt Barrier Wall Mount Black Case Fixed 65 ft. Black and Yellow Diagonal Striped Belt
Finish
Black
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Color
Black Case, Black And Yellow Diagonal Belt
Type
Wall Mounted Retractable Belt Barrier
Material
ABS Black
Weight
15 lb.
Application
Crowd Control
Indoor / Outdoor
Indoor / Outdoor
Description
The WardenLine wall mounted belt barrier includes mounting hardware and a belt end wall receiver. Not all wall mounted stanchions are as tough and durable as our wall mounted belt barrier with its extra long belt and ABS casing. Any place a stanchion or barrier is needed, this wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives. While a traditional stanchion also offers a convenient retractable belt barrier which extends as needed, then retracts again when done, wall mounted retractable belt barrier stanchions like this one offer the same crowd control solutions with even greater efficiency, keeping your floor spaces clear and preventing trip and fall hazards in your workplace. Extending the retractable belt barrier from its wall mounted case is just as easy as well. This wall mount includes a thoughtful design to accommodate industrial and commercial environments alike, with heavy-duty webbing on its yellow and black striped retractable belt. This striped belt increases visibility, making it an ideal solution when visual barriers are required. In addition to the highly visible black and yellow belt color, the retractable belt on this wall mount barrier stretches to an extra long 65 ft., accommodating large or spacious warehouses. Our wall mounted belt barrier also includes a heavy duty black ABS case to protect the retractable belt in tough environments and increase this wall mount’s longevity. A mounting arm allows this retractable belt to pivot around its fixed wall mounting, providing a multidirectional belt barrier for optimum flexibility of use. Customers use this sturdy wall barrier and retractable striped safety belt in warehouses, airports, garages, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. For all of these crowd control and safety needs, our wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.