Montour Line
Stanchion Belt Barrier Pol.Steel Post 7.5ftFl.Pnk Belt
- Zoro #: G301027543
- Mfr #: M630-PS-FPK-75

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $57.83
Montour Line #M630-PS-FPK-75 Specifications
- Zoro #: G301027543
- Mfr #: M630-PS-FPK-75
- Country of Origin (subject to change): China
Description
This reliable retractable belt barrier stanchion is a high quality solution for crowd control and queue management. Sleek 2.5" diameter posts are secured to a sturdy concrete base with full-circumference rubber floor protector to provide stability without damaging floors. These versatile stanchions are designed to sustain daily use with built in belt braking technology to prevent belt damage with retraction. High quality belts extend to lengths of 7.5 feet, 9 feet, or 11 feet and come in a wide variety of colors and messaging.
Reviews of Montour Line #M630-PS-FPK-75
Explore more
- Montour Line Stanchion Belt Barrier Rubber Base Yellow Post 9ft.Blk/Ye Belt MSR630-YW-BYD-90
- Montour Line Stanchion Dual Belt Barrier Black Post 11ft. RWait..Belt M630D-BK-PLEASRW-110
- Montour Line Stanchion Belt Barrier Sat.Brass Post 11ft. Serv..Belt M630-SB-OUTOFYB-110
- Montour Line Retr Belt Barrier Removable PSS Metal Wall Mt 8.5' Blue Belt WM115-PS-BL-RM-M-85
- Montour Line Retractable Belt Barrier Black Fixed Wall Mount, 15ft. Black Belt (M) WMX140-BK-BK-F-M-150
- Montour Line Stanchion Belt Barrier Black Post 9ft. RDang..Belt M630-BK-DANGERW-90
- Montour Line Stanchion Dual Belt Barrier Black Post 11ft. Fl.Org Belt M630D-BK-FOR-110
- Montour Line Retractable Belt Barrier Cone Mount Orange Case 11ft. Open...Belt CM115-OR-BEWARYB-110
- Queue Solutions WallMaster Twin 400, Black, 15' Green /White Diagonal Stripe Belt WMTwin400B-GNW150
- Queue Solutions WallPro 450, Black, 35' Black/White THIS LINE IS CLOSED Belt WP450B-BWLC350
- Queue Solutions QueueMaster Twin 550, Black, 11' Black/Blue Horizontal Striped Belts QMTwin550B-BBL130
- Montour Line Wall Mounted Retractable Barriers