Stanchion, Retractable Belt Barrier, Black Post, Black Belt, 9 ft. Length, 40 in. Post Height

  • Mfr # ES400D-BK-BK-90

  • Zoro # G1097398


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Belt Length
9 ft.
Belt Color
Black
Post Height
40 in.
Color
Black Post, Black Belt
Material
Steel Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES400D-BK-BK-90
Zoro #
G1097398
UPC #
696528074526
Country of Origin
China

Dimensions

Belt Length
9 ft.
Post Height
40 in.

Details

Item
Stanchion, Retractable Belt Barrier
Belt Color
Black
Color
Black Post, Black Belt
Material
Steel Black
Finish
Black
Weight
24 lb.
For Use With
Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Application
Crowd Control
Post Color
Black
Includes
(1) Montour Line Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt
Indoor/Outdoor Usage
Indoor / Outdoor

Description

Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this ADA compliant black dual belt stanchion with 9 ft. black retractable belts.
Double retractable belt barrier stanchions, make it easy for you to maintain safety and manage crowd control in your public facility or retail space, all while maintaining ADA compliance. This type of crowd control stanchion with convenient twin retractable belts is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers.
A versatile solution for queue line formation, this twin belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our dual retractable belt barrier stanchion a popular choice for airport security lines.
Designed for highly effective crowd control, our double belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day.
This stanchion’s double 9 ft. black retractable belts are designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity.
With valuable features like these, this black dual retractable belt barrier stanchion with double black retractable belts stretching 9 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment, all while maintaining ADA compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.