This item is Discontinued.

This item is Discontinued.
Bushing- Sway Bar To Fram, K201290 (Discontinued)
Mfr #
K201290
Zoro #
G8170812
UPC # 80066078090
Country of Origin Unknown
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K201290
- Zoro #
- G8170812
- UPC #
- 80066078090
- Country of Origin
- Unknown
- Item
- Suspension Stabilizer Bar Bushing Kit
- Material
- Rubber
- Bushing Quantity
- 2
Dimensions
- Height
- 2.05
- Outside Diameter
- 1.91"
- Base to Centerline Height
- 0.87"
Description
Bushing- Sway Bar To Fram
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.