K6145T Front Non-Adjustable Lower Press-in Type Ball Joint for 1970-2002 Chevrolet Camaro
- Mfr # MOGK6145T
- Zoro # G204061460
product price:Â
$
67.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOGK6145T
- Zoro #
- G204061460
- UPC #
- 80066271682
- Country of Origin
- China
Description
The philosophy of Moog parts is to provide 'Parts for Every Car'. We have a complete selection of high quality parts for a wide range of vehicle makes and models.
Features- Engineered to retain socket torque and smooth articulation over the life of the part, to maintain tight steering feel
- Exclusive powdered-metal bearing design allows grease to flow through the bearing to the stud
- Reduced friction and enhanced strength and stability
- Patented cover plate maintains low deflection and consistent socket torque
- Greasable design for longer service life
- Belleville washer maintains pressure on bearing to eliminate looseness and extend bearing life
- One-piece forged housing for unequaled durability and strength
- Premium polychloroprene sealed boot with a grease-relief valve
- Full-ball hardened stud for consistent stud articulation throughout the life of the stud
- Grease grooves for full lubrication between the housing and the ball stud
- 1970-2002 Chevrolet Camaro
- Material: Neoprene
- Diameter: 0.5625"
- Greasable: Yes
- Suspension Grade Type: Standard
- Cotter Pin Hole Included: Yes
- Position: Front
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.