This item is Discontinued.

This item is Discontinued.
Shock Absorber Bushing, K80939 (Discontinued)
Mfr #
K80939
Zoro #
G5386672
UPC # 80066420530
Country of Origin United States
Category Shocks & Struts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K80939
- Zoro #
- G5386672
- UPC #
- 80066420530
- Country of Origin
- United States
- Item
- Shock Bushings
- Material
- Rubber
- Bushing Color
- Black
- Shock Bushing Type
- Hourglass eye
Dimensions
- Bushing Length
- 1.440 in.
- Shock Bushing Outside Diameter (in.)
- 1.160 in.
- Shock Bushing Inside Diameter (in.)
- 0.640 in.
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. MOOG constantly introduces design enhancements that extend product life or simplify installation and replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.