This item is Discontinued.

This item is Discontinued.
Suspension Stabilizer Bar Bushing Kit, K200213 (Discontinued)
Mfr #
K200213
Zoro #
G6266064
UPC # 80066446806
Country of Origin Unknown
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K200213
- Zoro #
- G6266064
- UPC #
- 80066446806
- Country of Origin
- Unknown
- Item
- Suspension Stabilizer Bar Bushing Kit
- Material
- Thermoplastic
- Bushing Quantity
- 2
Dimensions
- Length
- 1.64
- Bar Diameter
- 0.67"
- Base to Centerline Height
- 0.81"
- Outside Diameter
- 1.35"
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.