This item is Discontinued.

This item is Discontinued.
Suspension Stabilizer Bar Link 1992-1996 Honda Prelude 2.2L 2.3L (Discontinued)
Mfr #
K201525
Zoro #
G7543634
UPC # 80066081427
Country of Origin Iceland
Category Suspension Hardware & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K201525
- Zoro #
- G7543634
- UPC #
- 80066081427
- Country of Origin
- Iceland
- Item
- Suspension Stabilizer Bar Bushing Kit
- Material
- Rubber
- Bushing Quantity
- 2
Dimensions
- Length
- 1.28
- Height
- 0.98
- Outside Diameter
- 1.23"
- Base to Centerline Height
- 0.55"
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog suspension stabilizer bar bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing kit's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.