Shop MOON AMERICAN
Create Account
Fire Hose Fog Nozzle, 1.5 in. NPSH - Lexan - Red
- Mfr # B1246769
- Zoro # G224182626
product price:Â
$
44.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1246769
- Zoro #
- G224182626
- UPC #
- -
- Country of Origin
- China
Description
Moon American, Fire Hose Fog Nozzle, 517-151, 1-1/2 in NPSH, Lexan Nozzle has complete shut off fog and straight stream. Used with fire hose rack units that are exposed and subject to pilferage. ULC approved. Features: Constant Gallonage output across all patterns from straight stream to variable and wide spray Constant Gallonage output and effective reach at pressures as low as 25 PSI Exceeds standard drop test without fracture For use up to 100 PSI, but hydrostatically tested to 1000PSI Premium polycarbonate material and bumper design used to resist damage from impact. Features Fire Hose Fog Nozzle 1.5 in. NPSH - Lexan - Red. Constant Gallonage output across all patterns from straight stream to variable and wide spray. Constant Gallonage output and effective reach at pressures as low as 25 PSI. Exceeds standard drop test without fracture. For use up to 100 PSI, but hydrostatically tested to 1000PSI. Premium polycarbonate material and bumper design used to resist damage from impact. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Red. Size: 1.5 in . Country of Origin: USA. Weight: 0.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.