This item is Discontinued.

Mooreco Dry Erase Board, Porcelain, 24 in, 36 in, Aluminum Frame, White, Gloss 2H2PB-T1

This item is Discontinued.

Mooreco

Dry Erase Board, Porcelain, 24 in, 36 in, Aluminum Frame, White, Gloss (Discontinued)

Mfr # 2H2PB-T1
Zoro # G7901747
UPC # 703673836289
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2H2PB-T1
Zoro #
G7901747
UPC #
703673836289
Country of Origin
United States
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Black
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Rounded
Standards
SCS Indoor Advantage Gold Certified
Features
Stain Resistant, Durable, Ghost Resistant
Assembly
No
Board Material
Porcelain
Recycled Content
0.5
Board Material - Side 1
Porcelain
Magnetic - Side 1
Magnetic
Reversible
Not Reversible
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Board Color - Side 1
White
Product Type
Dry Erase Board

Dimensions

Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
1 in
Width
36"
Adjustable Height
Not Adjustable
Board Height - Side 1
24 in
Board Width - Side 1
36 in

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Rounded, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.