Shop All Paper Towels
Morcon Paper
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK
Mfr # R106
Zoro # G4060075
original price:
$54.12
13% off
new price: $46.89
/pk 6, $7.82/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Sheet Width 10 in
- Sheet Size 8 in x 800 ft
- Roll Dia. 7.75"
- Roll Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morcon Paper
- MFR # R106
- Zoro # G4060075
- UPC # 54867001434
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10 in |
Sheet Size | 8 in x 800 ft |
Roll Dia. | 7.75" |
Roll Length | 800 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Number of Sheets | Continuous Roll |
Ply | 1 |
Container Type | Carton |
Material | Paper |
Uses Dispenser | Roll Towel Dispensers |
Scent | Unscented |
Dirt Types | Multipurpose |
Capacity | 25 lbs |
Application | Hand Washing |
Applicable Material | Skin |
Description
Morcon Paper Hardwound Roll Towels, 1-Ply, 10" x 800 ft, Kraft, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- BUFFALO Wiping Rags White 25Lb (10524)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55434)
- MISTY Neutral Floor Cleaner EP, Lemon, 1gal Bottle, PK4 (1033704)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW888)
- MORCON PAPER Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 450 ft, White, 6 PK (MOR C6600)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (VT106)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 300 ft, Brown, 12 PK (12300R)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 500 ft, White, 6 PK (M610)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- KIMBERLY-CLARK PROFESSIONAL Reveal Multifold Paper Towels for Kleenex Reveal Countertop Dispenser, 150 Sheets/Pack, 16 Packs (46321)
- Morcon Paper Paper Towels