This item is Discontinued.

This item is Discontinued.
Valay Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW444
- Zoro #
- G906437280
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1
- Material
- Paper
- Number of Sheets
- Continuous Roll
- Product Series
- Valay
- Color
- White
- Container Type
- Carton
- Uses Dispenser
- Roll Towel Dispensers
- Application
- Hand Washing
- Capacity
- 23 lbs
- Applicable Material
- General Purpose
- Dirt Types
- General Purpose
- Scent
- Unscented
Description
Made for premium quality and performance, these proprietary towels provide a sense of cleanliness and sophistication that will impress any food service owner, educator or office manager.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.