17600 7.60 x 15 Drag Special Front Tires
- Mfr # M28-17600
- Zoro # G624184374
product price:Â
$
393.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M28-17600
- Zoro #
- G624184374
- UPC #
- -
- Country of Origin
- China
Description
Moroso's Drag Special front tires feature tubeless tire construction and a two-ply nylon cord to reduce unsprung weight. The high cord angle, combined with a unique tread design, reduces rolling resistance for increased speeds, while their shallow tread depth increases stability at high speeds. Lastly, a stronger mounting bead withstands higher pressures when adjusting for roll-out. Features Tire Size - 7.60-15. Wheel Diameter - 15 in.. Sidewall Style - Blackwall. Tire Construction - Bias-ply. Tire Diameter - 29.20 in.. Tread Width - 4.60 in.. Minimum Recommended Wheel Width - 3.50 in.. Maximum Recommended Wheel Width - 5.00 in.. Tire Type - Competition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.