Shop MOROSO
Create Account
1968-1972 Front Coil Springs
- Mfr # 47160
- Zoro # G224184453
product price:Â
$
274.99
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
- 47160
- Zoro #
- G224184453
- UPC #
- -
- Country of Origin
- China
Description
Moroso tall, small wire diameter trick front coil springs hold a great amount of stored energy for instant weight transfer. These springs ares computer-designed for specific applications. They feature the correct rate for the particular application and, in most cases, can be installed with no modifications. Specifications Spring Position: Front. Spring Type: Coil. Minimum Front-End Weight ( lbs): 1,610 lbs.. Maximum Front-End Weight ( lbs): 1,680 lbs.. Spring Rate ( lbs/in): 242 lbs./in..