Shop MOROSO
Create Account
22459 4.28 in. Engine Oil Filter
- Mfr # M28-22459
- Zoro # G103720475
product price:Â
$
68.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M28-22459
- Zoro #
- G103720475
- UPC #
- 84663224591
- Country of Origin
- China
Details
- Item
- Oil Filter
Description
Features
- Pleated Element Design Increases Filtering Area
- Roll Formed Threads For Precise, Tight Fit
- Buna-N Gasket Compatible With All Racing Fuels And Lubricants
- Extra Thick Back Plate Provides Added Protection Against Pressure Surges
- Anti Drainback Valve Keeps Oil In Filter After Engine Shut Down
- Filter Element Provides Maximum Flow With Minimal Pressure Drop
- Non Porous, Metal End Caps Prevent Unfiltered Oil To By-Pass. Extra Thick Housing With Tuck Seam Withstands Higher Burst Pressure
- Type - Canister
- Color - Silver
- Material - Steel Mesh
- Height - 4.281 in.
- Micron Rating - 27 Micron
- Anti-Drain Back Valve
- Gasket Material - Nitrile Rubber
- 1990-2001 Acura Integra
- 1994-1997 Honda Civic del Sol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.