Shop MOROSO
Create Account
63565 SBM Electric Water Pump
- Mfr # MOR63565
- Zoro # G524181688
product price:Â
$
688.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR63565
- Zoro #
- G524181688
- UPC #
- -
- Country of Origin
- China
Description
Moroso Billet Aluminum OEM Mount Electric Water PumpsAdd more power and cooling to your engine.These electric water pumps move up to 21 percent more coolant through the system than any competing pump. They mount in the stock location with stainless steel mounting hardware and work with both 12 V and 16 V systems. They feature a billet aluminum pump housing and impeller, heavy-duty windings, long-life brushes, a stainless steel shaft, sealed ball bearings, a blue powdercoated outer case, and a high-temperature Viton seal. Features 30-37 gpm. Billet Aluminum. Clear Anodized. Small Block Chrysler. Specifications Pump Material: Aluminum. Pump Finish: Clear anodized. Flow Rate at 12 Volts: 30-37 GPM. Hose Adapter Required: Yes. Hose Adapter Included: No. Inlet Hose Size: -16 AN. Overall Depth ( in): 5.250 in.. Amp Draw: 7A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.