Shop MOROSO
Create Account
68550 Valve Cover Stud
- Mfr # M28-68550
- Zoro # G724194952
product price:Â
$
76.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M28-68550
- Zoro #
- G724194952
- UPC #
- -
- Country of Origin
- China
Description
Features Use When Space Is Critical Or If The Valve Cover Nuts Must Be Snugged Down Tighter Than Wing Nut Finger Tight. Install And Remove With Half in. Socket Wrench With Extension Or A Speed Handle. Overall Length - 1-3/4 in.. Thread Size - 1/4-20 in.. Nut Type - Hex Head. Finish - Chrome Plated. Color - Silver. Material - Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.