72402 Blue Max Custom Fit Sleeved Wire Set

  • Mfr # M28-72402
  • Zoro # G624199903
product price: 
$
300.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M28-72402
Zoro #
G624199903
UPC #
-
Country of Origin
China

Description

Features Silicone Impregnated Fiberglass Sleeve Runs The Entire Wire Length, Adding 8,000 Volts Of Additional Insulation. High Temperature Silicone Spark Plug Boots Provide Maximum Heat Protection. Locking, Corrosion Resistant Spark Plug Terminals. Stainless Steel HEI Or Brass Non HEI Distributor Terminals Resist Corrosion And Transfer Maximum Energy. High Dielectric Strength EPDM Distributor Boots Add Extra Insulation To Contain Spark Energy. Shrink Tubing At Each End Completes The Wire To Boot Sealing. Each Wire Is Individually Tested For Continuity And Resistance After Termination To Ensure Race Ready Performance. Specification Diameter - 8 Millimeter.. Wire Material - Copper/ Stainless Steel. Color - Blue. Number - 8. Distributor Boot Color - Black. Distributor Boot Material - EPDM. Distributor Terminal Ends - Male/ HEI. Spark Plug Boot Color - Blue. Spark Plug Boot Material - Silicone. Spark Plug Boot Ends - 90 Degree. Conductor Type - Spiral Core. Fits for various make, model and year.

Ratings & reviews