Shop MOROSO
Create Account
72416 Blue Max Custom Fit Sleeved Wire Set- Blue
- Mfr # M28-72416
- Zoro # G224188215
product price:Â
$
300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M28-72416
- Zoro #
- G224188215
- UPC #
- -
- Country of Origin
- China
Description
Features Silicone Impregnated Fiberglass Sleeve Runs The Entire Wire Length, Adding 8,000 Volts Of Additional Insulation. High Temperature Silicone Spark Plug Boots Provide Maximum Heat Protection. Locking, Corrosion Resistant Spark Plug Terminals. Stainless Steel HEI Or Brass Non HEI Distributor Terminals Resist Corrosion And Transfer Maximum Energy. High Dielectric Strength EPDM Distributor Boots Add Extra Insulation To Contain Spark Energy. Shrink Tubing At Each End Completes The Wire To Boot Sealing. Each Wire Is Individually Tested For Continuity And Resistance After Termination To Ensure Race Ready Performance. Specification Diameter - 8 Millimeter.. Wire Material - Copper/ Stainless Steel. Color - Blue. Number - 8. Distributor Boot Color - Black. Distributor Boot Material - EPDM. Distributor Terminal Ends - Male/ HEI. Spark Plug Boot Color - Blue. Spark Plug Boot Material - Silicone. Spark Plug Boot Ends - 90 Degree. Conductor Type - Spiral Core. Make - Chevrolet, GMC, ISO. Fits for various model and Year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.