Shop MOROSO
Create Account
73218 Blue Max Wire Set
- Mfr # M28-73218
- Zoro # G224199495
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M28-73218
- Zoro #
- G224199495
- UPC #
- -
- Country of Origin
- China
Description
Features Terminals and boots are factory installed on the spark plug end of the wire. Includes moroso wire stripping tool for quick and easy installation. Specifications Sleeve Attachment Style: Unsleeved. Conductor Style: Spiral Core. Type: Universal Fit. Distributor Terminal End: Male/HEI and Female/Socket. Spark Plug Boot End: Straight. Resistance: 800 Ohms Per Ft. Distributor Boot Material: Silicone. Spark Plug Boot Material: Silicone. Assembled: No. RFI Suppression: Yes. Coil Wire Included: Yes. Diameter: 8 mm. Wire Color: Red. Boot Finish: Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.