94052 Exhaust Muffler - 3.5 In.
- Mfr # M28-94052
- Zoro # G124199939
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M28-94052
- Zoro #
- G124199939
- UPC #
- -
- Country of Origin
- China
Description
Using advanced gas dynamics and sophisticated noise cancellation acoustics, Moroso engineers have developed the finest and most durable racing mufflers for your exhaust system. Specially engineered spiral baffles divide the exhaust flow into two separate paths, significantly reducing noise levels with minimal backpressure. Features Reduced Noise Levels With Minimal Backpressure. These Mufflers Offer A 5 To 7 Decibel Drop Over Open Collectors And The Mufflers Flow 850 Cubic Feet Per Minute. All Steel Construction With Continuous Welds Ensure Leak Free Sealing. Spiral Baffles Are Specially Tuned For High Velocity Gas Flow. Steel Spiral Design Is Less Restrictive Than Glass Packed Designs. Dual Path Gas Flow Cancels Noise With Minimal Backpressure. Shape - Round. Inlet Position - Center. Inlet Diameter - 3.5 in.. Outlet Position - Center. Outlet Diameter - 3.5 in.. Overall Length - 17.7 in.. Case Diameter - 4 in.. Color - Silver. Case Length - 12 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.