Shop MOROSO
Create Account
97135 Radius Tooth Belt - 25.2 x 1 in.
Mfr # MOR97135
Zoro # G124187530
product price:Â $75.75
/eaUnlock 30-day payment terms
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
- MOR97135
- Zoro #
- G124187530
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use. Features Radius Tooth Belt. Fits Radius Tooth Pulleys with 8mm Pitch. Provides higher power and torque transmission. Improved meshing to reduce tooth jump. Greater resistance to tooth shear and reduced friction to extend belt life. Fiberglass cord is wound across the entire width of the belt to minimize stretching. Belt body is manufactured from a synthetic neoprene compound that resists heat, oils, ozone and aging. Tough nylon fabric is bonded to the tooth surface for greater wear resistance. Specifications Size: 25.2 in x 1 in.