Ultra 40 Wire Spool, Black
- Mfr # 73838
- Zoro # G524183293
product price:Â
$
401.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73838
- Zoro #
- G524183293
- UPC #
- -
- Country of Origin
- China
Description
Moroso new Ultra 40 Race ignition wire rolls. They are the most powerful and RFI EMI-resistant wires available for racing today. Features of these 8.65mm wires include a core that's four times stronger than Aramid cores, a class-leading 40 ohms of resistance per foot, nickel copper alloy conductors for superior spark energy transfer, an extra-thick EPDM layer for greater dielectric strength. Plus, their closely woven fiberglass, silicone-impregnated insulation provides up to 8,000 extra volts of protection, and their extra-thick diameter extends wire life by adding additional insulation against heat, chaffing, and contaminants. Specifications Diameter ( mm): 8.00mm. Spark Plug Wire Resistance: 40 ohms/ft.. Wire Color: Black. Wire Length ( ft): 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.