STP209 StepAbove Fold-Down RV Entry Steps

  • Mfr # M6R-STP209
  • Zoro # G804166923
product price: 
$
799.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6R-STP209
Zoro #
G804166923
UPC #
94922007568
Country of Origin
China

Description

Triple, fold-down steps with 10-5/8" deep top step attach to the threshold of your RV. Designed to fit RVs that measure 34" to 36" from the doorway threshold to the ground. Adjustable legs keep the steps level on uneven ground. Manually operated RV steps make it easy to get into and out of your travel trailer or 5th wheel. Simply fold down for use and fold back up for travel. Grab handle provides handhold when maneuvering the steps. Steps lock in place and stow inside entry door. Keeps steps protected from the elements during travel. Provides an alternative to installing them under the door. Eliminates the need to cut into the metal skirting of your RV. Hinge plate removes letting you quickly detach steps from the door entrance, if needed. Perfect for tight storage lots where there might not be enough space to fold the steps down

Features
  • Leg extensions create a sturdy connection with the ground to eliminate bounce
  • Reduces potential for slipping or falling during use
  • Remains stable on uneven terrain - adjust legs individually to keep the steps parallel
  • Adjusts in 1" increments for a total of 13" of adjustable length
  • Quick release triggers make it easy to extend the step legs
  • 3-Step assembly has an extra-deep top step for easy entry and exit
  • Anti-slip design offers excellent traction
  • Textured surface provides traction in wet or muddy conditions
  • Non-slip tread tape helps to prevent slipping
  • Aluminum step platforms are rustproof and scratch resistant
  • Lightweight construction makes lifting and lowering the steps virtually effortless
  • Powder coated steel frame is corrosion resistant
  • Steps are pre-assembled to ease installation
  • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews